Shop All Annular Cutters
Stm
14 Radius HSS Shank Type Concave Cutter
Mfr # 126076
Zoro # G307181263
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 126076
- Zoro # G307181263
- Country of Origin Poland
- Category Annular Cutters
Description
Connection Type Shank Radius Inch 14 Diameter of Cutter Inch 114 Shank Diameter Inch 34 Material High Speed Steel Number of Teeth 4 Overall Length Inch 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #23 (C23411)
- BIG HORN 4 Inch 100mm Brass CALIPER Sliding Vernier Ruler Gauge Gem Tool Bead Measuring Inch (19208)
- KIPP Threaded Insert Reinforced, Steel, M12X1, 25, M18X1, 5 (K0399.12X125)
- INNOVATIVE COMPONENTS Ball Lock Pin L Hndle, 1/4 X 2.0 Grip, SS (GL4X2000L----X0)
- STM 316 Radius HSS Shank Type Concave Cutter (126075)
- STM 14 Radius HSS Shank Type Convex Cutter (126085)
- STM 34 60Deg HSS Shank Type Double Angle Cutter (126088)
- STM 116 Radius HSS Shank Type Convex Cutter (126080)
- EUROBOOR High Speed Steel Annular Cutter w/Pin, 9/16" x 2" (HCL.9/16)
- MILWAUKEE TOOL 2-1/4" Threaded Steel Hawg Cutter (49-57-2250)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-1/16" x 2" (HML.1-1/16)
- Stm Annular Cutters