Shop All Combined Drill & Countersinks
Stm
14 Bell Type HSS Combined Drill Countersink
Mfr # 116265
Zoro # G807177926
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 116265
- Zoro # G807177926
- Country of Origin India
- Category Combined Drill & Countersinks
Description
Material High Speed Steel Included Angle 60 Trade Size 14 Body Diameter Inch 516 Overall Length Inch 218 Drill Point Diameter Inch 764 FinishCoating Bright End Type Double Cutting Direction Right Hand Cutting Edge Style Bell 60Deg countersink angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaning Cable Kit, K-50-8/59000 (A-30)
- WARNER Scraper, 1" (808)
- J.W. WINCO JW Winco GN324-160-B16-R 2-Spoked Handwheel (324-160-B16-R)
- H & H INDUSTRIAL PRODUCTS 100 X 44 X 40mm Elongated Steel V-Block Set (3406-1019)
- STM 13 Bell Type Cobalt Combined Drill Countersink (116274)
- STM 4 5 OAL Long Series HSS Combined Drill Countersink (116291)
- BOSCH Tap, No. 43 Drill Bit Combo 4-40 (BDT440)
- CENTURY DRILL & TOOL ScrewDrill Bit, 6, 3/32 in. (37406)
- GREENLEE D Tap M5 C, Drill/Tap, M5 X .80 Pop (DTAPM5C)
- CJT KOOLCARB Countersink Drill, #4, 1/8, 60 deg. CS (14401250)
- HHIP #4 1/8 Drill Diameter Combined Drill & Countersink 60 Degree (5000-2125)
- Stm Combined Drill & Countersinks