Shop All Masonry Drill Bits
Stm
14 18 OAL Carbide Tipped Masonry Drill
Mfr # 116223
Zoro # G807176844
$36.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 116223
- Zoro # G807176844
- Country of Origin United States
- Category Masonry Drill Bits
Description
Drill Bit Size Inch 14 Drill Bit Size Decimal Inch 025 Overall Length Inch 18 Shank Diameter Inch 14 Shank Type Straight Shank Rotary style
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1-1/2" Drive 6 Point Deep Metric (849-75MM)
- BLACK & DECKER Chuck and Key 3/8In (429663-00)
- MILWAUKEE TOOL M18 FUEL ANGLER Fish Tape, Length 240 ft, Tape Size 1/8 in, Steel (48-44-5178)
- CHICAGO-LATROBE 15PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150D Bright HSS 1/16-1/2x1/32 (49913)
- STM 532 3 OAL Carbide Tipped Masonry Drill (116179)
- DRILLCO 3/16 X 4.1/2, SDS PLUS DRILL - 1700A (170A1124)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2010)
- DIABLO 5/8"x8"x13" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1090)
- DEWALT 5/32" x 4" Multi Material Drill Bit (DWA56104)
- DRILLCO 5/32 X 3-1/2, ANCHOR DRILLS -1800E (180E1103)
- DRILL AMERICA 3/16"x6" Carbide Tipped Masonry Drill Bit (DAM6X3/16)
- Stm Masonry Drill Bits