Shop All Spotting Drills
Stm
14 120Deg NCCNC HSS Spotting Drill
Mfr # 116352
Zoro # G307178133
$44.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 116352
- Zoro # G307178133
- Country of Origin United States
- Category Spotting Drills
Description
Body Diameter Inch 14 Body Diameter Decimal Inch 025 Drill Point Angle Degrees 120 Spotting Drill Material High Speed Steel Spotting Drill FinishCoating Bright Overall Length Inch 212 These drills are used for perfect alignment of the followon tool Standard length Right hand cut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/16" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN1/16)
- WESTWARD 1/2 in Drive, 1" Hex SAE Socket, 6 Points (53YU15)
- SLUGGER BY FEIN Annular Cutter, M42, 15/16 Dia, 2 D (63134237008)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- STM 134 Left Handed HSS Spotting And Centering Drill (116345)
- KODIAK CUTTING TOOLS 5/8 Carbide Drill N/C Spotting Drill 140 Deg. (5438895)
- BLAIR Spotweld Pilots for BLR11123 Arbor (11097)
- KEO Spotting Drill, 10 mm, 90 Deg. (35606)
- DENT FIX EQUIPMENT SPOT WELD DRILL BIT TITANIUM 8.0mm (DF1680T)
- KEO NC Spotting Drills, 90 deg., RH, 1/8in., HSS (30151-TIN)
- COBRA CARBIDE 145���� - 2 FL Spotting Drill, Drill Bit Size: 6 mm (31935)
- Stm Countersinks, Center Drills & Spotting Drills