Shop All High Speed Jobber Drill Bits
Stm
13pc 135 Deg, Split Point HSS Stub Length Fractional Drill Set
Mfr # 113880
Zoro # G307182376
product price: $89.85
/ea
Free Shipping & Returns
$89.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 113880
- Zoro # G307182376
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
System of Measurement Inch Drill Bit Material High Speed Steel Drill Bit Set Type Screw Machine Length Drill Bits Minimum Drill Bit Size Inch 116 Maximum Drill Bit Size Inch 14 Number of Pieces 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 10 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Bi-Material Grip (87 02 250 SBA)
- HHIP 1-5/8 X 1" Depth M35 Cobalt Annular Cutter (5022-1625)
- PROTO 3/8 in Drive, 15/16" 12 pt SAE Socket, 12 Points (J5230B)
- MICRO 100 Threading Tool, 0.230" Min Bore dia, Thread Size: 20-48 (IT-230600X)
- STM 12 Circle Dia 214 x 78 HSS Convex Cutter (136719)
- STM Letter W Fast Spiral HSS Drill (117754)
- STM 58 12 OAL HSS Aircraft Extension Drill (117407)
- STM 234 x 0028 x 1 56T HSS Screw Slotting Saw (137061)
- STM 36 Taper Length HSS Drill (115100)
- STM 3164 MT2 12 OAL Extra Length Taper Shank HSS Drill (114533)
- STM 062mm General Purpose HSS Drill (144014)
- Stm High Speed Jobber Drill Bits