Shop All Taper Shank Drill Bits
Stm
138 MT4 Standard Length Taper Shank HSS Oil Hole Drill
Mfr # 115833
Zoro # G907181700
product price: $2,981.99
/ea
Free Shipping & Returns
$2,981.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 115833
- Zoro # G907181700
- Country of Origin United States
- Category Taper Shank Drill Bits
Description
Drill Bit Size Inch 138 Shank Taper Designation MT4 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Overall Length Inch 1412 Through Coolant Yes Oil Hole Drills feature coolant passages throughout the length of the body These allow a coolant air, oil or vapour mist to reach the cutting edges The resulting flow cools and lubricates the cutting edges and also aids in the extraction of chips Standard length 118Deg notched point High speed steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 3 Piece Plier Set Dipped Handle (94034)
- LEATHERHEAD TOOLS Rubbish Hook, 8 ft. Dog Bone Pole, HiViz Orange, D-Handle (DBO-8RH-D)
- DRILL AMERICA 1/8" HSS Left Hand Jobber Length Drill Bit (DWDLH1/8)
- CENTURY DRILL & TOOL Lazer Spade Bit, 1/2 x 6 in. (36432)
- STM 358 MT5 Smaller Shank HSS Taper Shank Drill (114255)
- STM 2 MT4 Smaller Shank HSS Taper Shank Drill (114232)
- STM 15764 MT4 Smaller Shank HSS Taper Shank Drill (114228)
- STM 312 MT5 Smaller Shank HSS Taper Shank Drill (114254)
- STM 16pc HSS Taper Shank Fractional Drill Set (113895)
- STM 2132 MT3 Larger Shank HSS Taper Shank Drill (114164)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 9/16 (53136)
- Stm Taper Shank Drill Bits