Shop All Annular Cutters
Stm
138 90 Deg, HSS Shank Type Double Angle Cutter
Mfr # 126097
Zoro # G907181021
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 126097
- Zoro # G907181021
- Country of Origin United States
- Category Annular Cutters
Description
Connection Type Shank Included Angle 90Deg Cutting Diameter Inch 138 Cutting Width Inch 12 Material High Speed Steel FinishCoating Uncoated Shank Diameter Inch 58 Right hand cut High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR HSS Stack Annular Cutter13/16" X 2" DOC (HCPL.13/16)
- BOSTITCH Vinyl Siding Adapter Blk (VSA4)
- TOUGH GUY Flexible Radius Trowel, 9 1/2 In L (3ZHL6)
- SEE ALL INDUSTRIES Inspection Mirror, Wheeled, 18in dia, Round (SUC-18C)
- STM 34 60Deg HSS Shank Type Double Angle Cutter (126088)
- STM 116 Radius HSS Shank Type Convex Cutter (126080)
- STM 14 Radius HSS Shank Type Convex Cutter (126085)
- STM 316 Radius HSS Shank Type Concave Cutter (126075)
- UNIBOR 1.5/8 x 2 Carbide Cutter and Pilot, 3/4 Universal Shank (27252)
- HOUGEN 13/16 in. X 2 in. 12,000-Series TiN Annular Cutter (12726)
- HOUGEN 13MM X 25MM RotaLoc Plus Annular Cutter (17902)
- Stm Annular Cutters