Shop All High Speed Jobber Drill Bits
Stm
138 60Deg HSS Dovetail Angular Cutter
Mfr # 125340
Zoro # G107175226
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 125340
- Zoro # G107175226
- Country of Origin Poland
- Category High Speed Jobber Drill Bits
Description
Included Angle 60Deg Cutting Diameter Inch 138 Cutting Width Inch 916 Material High Speed Steel FinishCoating Uncoated Shank Diameter Inch 58 Overall Length Inch 278 RH cutweldon shank
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Insulated Slotted Screwdriver 1/8 in Round (05022729001)
- SPEEDAIRE Needle Scaler, 1-5/16 In. Stroke, 4.6 CFM (3AAH9)
- KLEVER Safety Cutter Safety Recessed, 7 in L (PLS-200XC-30Y)
- GRAY TOOLS Gray Tools 12lb. Dead Blow Hammer (PHD12)
- STM 3 MT5 Taper Shank HSS Drill (114143)
- STM 6 x 1 x 114 45 Deg, Right Hand HSS Single Angle Cutter (136581)
- STM 14364 MT5 Taper Shank HSS Drill (114103)
- STM 017mm General Purpose HSS Drill (143342)
- STM 212 x 1164 x 78 Bore HSS Plain Tooth Slitting Saw (135907)
- STM 1 MT3 Taper Shank HSS Drill (114059)
- DISCO Spot Weld Bit, 8mm, 3 pcs. PK3 (10841PK)
- Stm Drill Bits