Shop All Annular Cutters
Stm
138 60 Deg, HSS Shank Type Double Angle Cutter
Mfr # 126090
Zoro # G907180598
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 126090
- Zoro # G907180598
- Country of Origin Poland
- Category Annular Cutters
Description
Connection Type Shank Included Angle 60Deg Cutting Diameter Inch 138 Cutting Width Inch 716 Material High Speed Steel FinishCoating Uncoated Shank Diameter Inch 58 Right hand cut High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 100.5-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (449372)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3094R)
- MILWAUKEE TOOL Portable Bandsaw Table (48-08-0260)
- DANTONA Power Tool Battery, Skil 2587-05 Skil SB14A (TOOL-265)
- STM 14 Radius HSS Shank Type Convex Cutter (126085)
- STM 34 60Deg HSS Shank Type Double Angle Cutter (126088)
- STM 316 Radius HSS Shank Type Concave Cutter (126075)
- STM 116 Radius HSS Shank Type Convex Cutter (126080)
- DRILLCO 13/16 4" Depth of Cut Annular Cutter (94SE152)
- CLE-LINE Cobalt Annular Cutter, 3 7/16" L (C34157)
- HOUGEN 1-7/16 in. X 1 in. 12,000-Series Annular Cutter Stack Cut (12146S)
- Stm Annular Cutters