Shop All Core Drill Bits
Stm
13564 MT5 Taper Shank HSS Core Drill
Mfr # 106556
Zoro # G007176545
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 106556
- Zoro # G007176545
- Country of Origin Poland
- Category Core Drill Bits
Description
Drill Size Inch 13564 Drill Material High Speed Steel FinishCoating Bronze Oxide Overall Length Inch 1658 Shank Type Taper Shank Used to open out existing predrilled holes 118Deg notched point 4 flute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 12.00mm (C74023)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 3 1/8 in Size, Deep Socket, black oxide (84950)
- MALCO 1 6 in CRHEX Cleanable Reversible Magnetic Hex Drivers 516 and 38 2PK (2PK-MSHXLC1)
- INNOVATIVE COMPONENTS Star Knob, 1/4-20 Thread Size, 1"L, Thru Tap, Steel (GN4C----5SA--21)
- STM 6164 MT3 Taper Shank HSS Core Drill (106528)
- STM 11532 MT4 Taper Shank HSS Core Drill (106553)
- STM 1364 MT3 Taper Shank HSS Core Drill (106534)
- MILWAUKEE TOOL 4-1/4" Diamond Premium Wet Core Bit (48-17-3042)
- HUSQVARNA Core Bit, 6" Bit Dia., 14" Drill Depth (B10-6)
- DEWALT 4" x 4" Core Bit Body (DW5905)
- MILWAUKEE TOOL 1" Pre-Stressed Diamond Wet Core Bit (48-17-1010)
- Stm Drill Bits