Shop All High Speed Steel End Mills
Stm
134 Right Hand Cut HSS Shell End Mill
Mfr # 140164
Zoro # G307175606
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 140164
- Zoro # G307175606
- Country of Origin Poland
- Category High Speed Steel End Mills
Description
Mill Diameter Inch 134 Material High Speed Steel Arbor Hole Diameter Inch 34 Length of Cut Inch 114 Number of Flutes 8 Right hand High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 8 ft. 11 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHBFR14-8'11)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650512108)
- OSG Jobber Drill Bit, 11.80mm, HSS-E (62618)
- MICRO 100 Boring Bar Set, 4 in, 6 in, 7 in, 8 in, 9 in L, C2 Micrograin Carbide and Steel Rod (TBB-5)
- STM 212 Right Hand Cut HSS Shell End Mill (140170)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End MIll Cleveland HD-4C-TC TiCN 3/16x3/8x1/2x3-1/4 (C33104)
- OSG HSS End Mill, 3/16in.dia., 7/16in.Cut L (5730308)
- YG-1 TOOL CO HSS End Mill, Double, 5/8in. Dia. (13087)
- DRILL AMERICA 3/8"x3/8" HSS 2 Flute Double End End Mill, Shank Size: 3/8" (DWCT212)
- DRILL AMERICA 7/8"x7/8" HSS 4 Flute Single End Long End Mill (DWCF742)
- DRILL AMERICA 9/16"x1/2" HSS 4 Flute Single End Center Cutting End Mill (DWCF320-CC)
- Stm End Mills