Shop All Carbide Chucking Reamers
Stm
1332 Straight Flute Solid Carbide Chucking Reamer
Mfr # 171038
Zoro # G107187694
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 171038
- Zoro # G107187694
- Country of Origin United States
- Category Carbide Chucking Reamers
Description
Reamer Diameter Inch 1332 Reamer Diameter Decimal Inch 04062 Reamer Material Solid Carbide Shank Type Straight Flute Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #50 (45720)
- CHICAGO-LATROBE Screw Machine Drill Bit, #26 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (49096)
- BON TOOL 67-231 Carbon Steel Finishing Trowels - Square End 11" x 4-1/2" with Comfort Wave Handle (67-221)
- STARRETT Outside Micrometer, 25 to 50mm Range (T436.1XRL-9)
- STM 116 Straight Flute Solid Carbide Chucking Reamer (170800)
- MAGAFOR Chucking Reamer, 3.00mm, Carbide (88860003000)
- OSG Chucking Reamer, 2.4750 in., 2 Fl, Carbide (257-2520)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .2160 Carbide Reamer Decimal Size (5459828)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- OSG Chucking Reamer, 12mm, 4 Fl, 1.98mm Shank (300-0866)
- Stm Reamers