Shop All Machining Vises
Stm
132mm x 140mm 3Way Angle Milling Vise
Mfr # 326104
Zoro # G707185687
product price: $1,136.99
/ea
Free Shipping & Returns
$1,136.99
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
- Brand Stm
- MFR # 326104
- Zoro # G707185687
- Country of Origin Taiwan, Province of China
- Category Machining Vises
Description
Jaw Width mm 132 Orientation Type 3Way Angle Number of Stations 1 Base Motion Type Swivel Jaw Opening Capacity mm 140 The universal 3way angle vise is a new design which makes the angle setting in all directions possible to meet the needs of elaborate work Operation is smooth and easy Swivel base is scaled in 360Deg Each base can be fixed by four special bolts Precision angle setting is scaled in all directions Moveable part touches the bore in Vshape and is adjustable Upper angle setting base can incline from the horizontal position to the vertical position
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
- EXCEL BLADES #10 Curved Edge Blades, 15 Pack Dispenser, 15PK (23010IND)
- CHANNELLOCK PLIER BIG AZZ T & G 16" (CL460)
- REGAL CUTTING TOOLS M18 x 2.5 D7 4 Flt. Plug Metric Hand Tap (027789AS)
- REELCRAFT Tool Balancer, Overhang Cable, 5Ft (600605-5)
- STM 125mm Heavy Duty Free Style Vise (326475)
- STM 4 x 4 Drill Press Vise (370211)
- STM 200mm x 300mm Lock-Well Precision Hydra Power Machine Vises (327230)
- STM 212 x 278 Precision Sine Vise (230720)
- STM 212 x 2916 P250 Drill Press Vise (370226)
- STM 3 x 3 Drill Press Vise (370206)
- HARDIN Cast Metal Small Light Drill Press Vise for HD-985DS & Small Drill Stands (HD-985-VS)
- Stm Machining Vises