Shop All Annular Cutters
Stm
132 Radius HSS Shank Type Convex Cutter
Mfr # 126079
Zoro # G907181038
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 126079
- Zoro # G907181038
- Country of Origin Poland
- Category Annular Cutters
Description
Connection Type Shank Radius Inch 132 Diameter of Cutter Inch 34 Overall Length Inch 3 Number of Teeth 6 Material High Speed Steel Shank Diameter Inch 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Inside Micrometer, Adjustable Rod Type, 0.2 to 1.2", 0.001" (3220-1)
- ZORO SELECT Vibration Isolator, 720 Lb Max, 1/2-13 (2NPF7)
- INSIZE Thread Plug Gage, Thread Size M8x1.25 (4130-8)
- KLEIN TOOLS 9 in PVC Cutter 1/2 in to 1-1/4 in (50031)
- STM 316 Radius HSS Shank Type Concave Cutter (126075)
- STM 116 Radius HSS Shank Type Convex Cutter (126080)
- STM 34 60Deg HSS Shank Type Double Angle Cutter (126088)
- STM 14 Radius HSS Shank Type Convex Cutter (126085)
- HOUGEN 1-1/16 in. x 2 in. 12,000-Series Annular Cutter (12234)
- HOUGEN 5/8 in. X 1 in. Copperhead Carbide Tip Annular Cutter (18120)
- HOUGEN 11/16 in. X 1 in. Copperhead Carbide Tip Annular Cutter (18122)
- Stm Annular Cutters