Shop All Annular Cutters
Stm
132 Radius HSS Shank Type Concave Cutter
Mfr # 126070
Zoro # G507181148
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 126070
- Zoro # G507181148
- Country of Origin Poland
- Category Annular Cutters
Description
Connection Type Shank Radius Inch 132 Diameter of Cutter Inch 34 Shank Diameter Inch 12 Material High Speed Steel Number of Teeth 6 Overall Length Inch 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Adaptor (196R)
- DEWALT 2" x 12" Scaling Chisel SDS Max Shank (DW5837)
- THOR 1.6lb copper hammer with an ash handle (TH310)
- OSG Thread Forming Tap, #10-24, Bottoming, TiCN, 0 Flutes (1405005408)
- STM 316 Radius HSS Shank Type Concave Cutter (126075)
- STM 14 Radius HSS Shank Type Convex Cutter (126085)
- STM 34 60Deg HSS Shank Type Double Angle Cutter (126088)
- STM 116 Radius HSS Shank Type Convex Cutter (126080)
- DRILLCO 7/8 3" Depth of Cut Annular Cutter (93SE156)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 7/16" x 1" (HMS.7/16)
- UNIBOR 1-3/4in X 2in Premium M42 Cobalt Annular Cutter with Pilot Pin (25256)
- Stm Annular Cutters