Shop All Carbide-Tipped Drill Bits
Stm
1316 MT3 Taper Shank Carbide Tipped HSS Drill
Mfr # 116095
Zoro # G107179842
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 116095
- Zoro # G107179842
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Description
Drill Bit Size Inch 1316 Shank Taper Designation MT3 Drill Point Angle Degrees 118 Drill Bit Material Carbide Tipped Drill Bit FinishCoating Bright Overall Length Inch 1034 Through Coolant No Provides excellent wear resistance when cutting aluminum castings, bronze, cast and ductile irons, fiberglass, hard plastics and other nonferrous materials NOT recommended for steel applications 118Deg point
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Torque Screwdriver, Fixed Torque: 1.0Nm (211750 1,0)
- LENOX Band Saw Blade, 11 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Classic Series (87895CLB113355)
- GEARWRENCH 7/8" 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86751)
- KIPP Adjustable Handle, Size: 1 1/4-20X40, Zinc Black Satin, Comp: Stainless Steel (K0123.1A21X40)
- STM 14 82Deg 6Flute Carbide Countersink (172921)
- STM 58 90Deg Single Flute Carbide Countersink (121777)
- STM 1 82Deg 6Flute Carbide Countersink (121771)
- STM 38 60Deg MultiFlute Carbide Countersink (172903)
- STM 58 82Deg 6Flute Double End Carbide Countersink (121505)
- STM 34 82Deg 6Flute Carbide Countersink (121770)
- CMT USA INC Knife, Carbide, 12X12X1.5MM 4 Edge (790.120.00)
- Stm Drill Bits