Shop All Reduced Shank Drill Bits
Stm
1316 HSCO Prentice Drill
Mfr # 118544
Zoro # G407183945
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 118544
- Zoro # G407183945
- Country of Origin United States
- Category Reduced Shank Drill Bits
Description
Drill Bit Size Inch 1316 Shank Diameter Inch 12 Drill Point Angle Degrees 118 Drill Point Material Cobalt Drill Bit FinishCoating Gold Finish Overall Length Inch 6 Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Heat Gun Attachment, Lap Weld, 1-1/2 In (35266)
- DRILL AMERICA 7/64" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP7/64)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0920BF5)
- ROCKMOUNT RESEARCH AND ALLOYS LaserBest Step Reamer, Premium Cutting Tool for Enlarging or Deburring Holes, 5/16" to 9/16" dia. (90582)
- STM 29pc HSS 14 Reduced Shank Fractional Drill Set (113913)
- KEYSCO TOOLS Viking Dual Piston Strght Line Sander (ALCV100)
- DRILL AMERICA 1-11/32" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD1-11/32)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 47/64 (55447)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 49/64 (53449)
- DRILL AMERICA 20.50mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD20.5MM)
- ROCKY MOUNTAIN TWIST Rmt 118 Cob S&D Drill 43/64" (95004771)
- Stm Drill Bits