Shop All High Speed Jobber Drill Bits
Stm
13 BlackGold 135Deg HSS Jobber Drill
Mfr # 105448
Zoro # G207179124
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 105448
- Zoro # G207179124
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
Drill Bit Size Wire 13 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating BlackGold Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No High Speed Steel BlackGold finish extends tool life 135Deg split point penetrates faster and prevents bit walk 30Deg helix angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Tamper Resistant Torx(R) Socket Bit SAE T40 Tip, 2 1/4 in L (54TN61)
- UNIVERSAL TOOL Positive Clutch Screwdriver, UT8966 (UT8966)
- STARRETT Extra-Lngth Contact Pnt Rglr Styl, 1-1/2" (PT06677D)
- PROTO 1/2 in Drive, 1" Triple Square SAE Socket, 12 Points (J5432N)
- STM 14364 MT5 Taper Shank HSS Drill (114103)
- STM Letter U Taper Length HSS Drill (115205)
- STM 134 x 0028 x 58 90T HSS Screw Slotting Saw (137090)
- STM 212 x 1164 x 78 Bore HSS Plain Tooth Slitting Saw (135907)
- STM 314 MT5 30 OAL Extra Length Taper Shank HSS Drill (114862)
- STM 12 Circle Dia 214 x 78 HSS Convex Cutter (136719)
- RDX 13/32 OXIDE FINISH 118° POINT HIGH SPEED STEEL JOBBER DRILL (X300 13/32)
- Stm High Speed Jobber Drill Bits