Shop All Surface Plate
Stm
12x18 Grade B Black Granite Surface Plate
Mfr # 255105
Zoro # G607187927
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 255105
- Zoro # G607187927
- Country of Origin China
- Category Surface Plate
Description
Length Inch 18 Width Inch 12 Thickness Inch 3 Grade B Number of Ledges 0 These plates are made of the highest quality True Black Fine Grained Nonporous Jewel Hardness Granite available to give years of long lasting service Specifications Compressive Strength 7329 lbs sqin, Water Absorptivity 013 These plates have no ledge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Pull Ring, 5/16" Pin Dia. (LBH-SS7119)
- CRAFTSMAN Hex Key Handle Set, 14 (CMHT26001)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H408KG)
- SKIL Dual Bevel Sliding Miter Saw, 5000 RPM (MS6305-00)
- STM 9x12 Grade B Black Granite Surface Plate (255100)
- STM 24x36 Grade B Black Granite Surface Plate (255115)
- STM 36x48 Grade B Black Granite Surface Plate (255120)
- STM 18X24 Grade B Black Granite Surface Plate (255110)
- STM 18X24 Grade A Black Granite Surface Plate (255135)
- STM 24x36 Grade A Black Granite Surface Plate (255140)
- HHIP 7 X 5-1/2 X 4-1/2" Webbed Slotted Angle Plate (3402-0305)
- Stm Surface Plate