Shop All Machine Chucks
Stm
12in Pointed Soft Top Jaw With Metric Serration Piece - 80mm Height, 3PK
Mfr # 491505PK
Zoro # G510710724
product price: $337.99
/pk 3, $112.66/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Type Square
- Capacity Min. (In.) 12 in
- Capacity Max. (In.) 12 in
- Construction Steel
- Overall Height 80 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 491505PK
- Zoro # G510710724
- Country of Origin Italy
- Category Machine Chucks
Dimensions
Overall Height | 80 mm |
Minimum Compatible Chuck Diameter | 304 mm |
Details
Jaw Type | Square |
Capacity Min. (In.) | 12 in |
Capacity Max. (In.) | 12 in |
Construction | Steel |
Jaw Interface Type | 1-1/2" x 60° |
Description
Jaw Type: Square Material: Steel Jaw Interface Type: 1.5x60 degree Maximum Compatible Chuck Diameter Inch: 12in Minimum Compatible Chuck Diameter Inch: 12in Minimum Compatible Chuck Diameter mm: 304 Overall Height mm: 80For Autoblok, Howa, Kitagawa, Matsumoto, Shunk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/4 in Drive 3 mm Hex Bit Socket (3-0533)
- STARRETT Electronic Micrometer, 1 to 2", 0.00005 Res (3732XFL-2)
- BSC PREFERRED 118''x4'' Spade Bit (DSP1070)
- STARRETT Indicator Contact Point, 1/4L x 1/16 In (PT06632-7)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A4)
- SUBURBAN Mag. Chuck, 1-3/4inH, 1/16in, Fine, 6-5/16in (MRRE-16-FP)
- BALDOR-RELIANCE Dr-3546B R2 Rh Wheel Chuck (R2)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 3/8 in., PK3 (TG8MDA)
- Stm Machine Chucks