Shop All Machine Chucks
Stm
12in Pointed Soft Top Jaw With Metric Serration Piece - 50mm Height, 3PK
Mfr # 491565PK
Zoro # G710710784
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 50 mm
- Capacity Min. (In.) 12 in
- Capacity Max. (In.) 12 in
- Jaw Type Square
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 491565PK
- Zoro # G710710784
- Country of Origin Italy
- Category Machine Chucks
Dimensions
Overall Height | 50 mm |
Minimum Compatible Chuck Diameter | 304 mm |
Details
Capacity Min. (In.) | 12 in |
Capacity Max. (In.) | 12 in |
Jaw Type | Square |
Construction | Steel |
Jaw Interface Type | 1-1/2" x 60° |
Description
Jaw Type: Square Material: Steel Jaw Interface Type: 1.5x60 degree Maximum Compatible Chuck Diameter Inch: 12in Minimum Compatible Chuck Diameter Inch: 12in Minimum Compatible Chuck Diameter mm: 304 Overall Height mm: 50For Autoblok, Howa, Kitagawa, Matsumoto, Shunk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1-7/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E207)
- PRO-GRADE TOOLS 1/4" Drive SAE, 8 pcs (19200)
- PROTO 10 Blade Ignition Feeler Gauge Set (J000D)
- RIDGID Chain Assembly, For 6YJ36, 1VXH1 (34575)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S4)
- H & H INDUSTRIAL PRODUCTS Harlingen 5" 3-Jaw Lathe Chuck Plain Back (9712-1107)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A)
- H & H INDUSTRIAL PRODUCTS 15" 3-Jaw Plain Back Lathe Chuck (3900-0039)
- Stm Collets, Chucks & Accessories