Shop All Machine Chucks
Stm
125mm Soft Top Jaw With American Tongue And Groove Piece
Mfr # 491155
Zoro # G507186129
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 491155
- Zoro # G507186129
- Country of Origin Italy
- Category Machine Chucks
Description
Jaw Type Square Material Steel Jaw Interface Type Tongue Groove Maximum Compatible Chuck Diameter mm 125 Minimum Compatible Chuck Diameter mm 125 Overall Height mm 40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Adj. Wrench, 6", 1" Cap., Chrome (2078606)
- MITUTOYO Micrometer, 0 to 1", 0.0001, Ratchet (103-260)
- IRWIN Nutsetter, 6 in L Overall, Steel (IWAF24614)
- BON TOOL Bon 84-586 Cutting Mattock, 5 Lb (84-586)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (ATS10S)
- BISON Hard Top Jaws for Scroll Chuck, 8 3-Jaw, 3 Piece Set, (7-883-308)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 5in (MCB-510)
- Stm Collets, Chucks & Accessories