Shop All Machine Chucks
Stm
125mm Soft Top Jaw For TOS Chucks Piece, 3PK
Mfr # 491197
Zoro # G310400979
product price: $147.99
/pk 3, $49.33/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 491197
- Zoro # G310400979
- UPC # 644380101232
- Country of Origin Italy
- Category Machine Chucks
Description
Jaw Type Square Material Steel Jaw Interface Type Bullard Maximum Compatible Chuck Diameter mm 125 Minimum Compatible Chuck Diameter mm 125 Overall Height mm 25 For TOS chucks
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger W Remote Actuation, Size:3, Form:K W Locknut, D=8, D1=M16X1, 5, L=3000, Stainless (K1502.02308X3000)
- DEWALT Cordless CombInation Kit, 2 Tools, 12V DC (DCK221F2)
- LYNDEX-NIKKEN Collet, 16C, 3/4in (160-048)
- WRIGHT TOOL Set 3/8" Dr 9 Pc Set - Hex Bit Imp Skts (363)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- STM TNut For 250mm Kitagawa Lathe Chucks (494095)
- STM TNut For 200210mm Kitagawa Lathe Chucks (494070)
- GATOR CHUCKS Machine Steel Adapter w/L1 Mount:8" PA PB Series lathe chuck (GA FLA-200/L1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 10mm, PK3 (KTT6S1SQ)
- Stm Machine Chucks