Shop All Machine Chucks
Stm
125mm Rectangular Soft Top Jaw With Inch Serration Piece - 40mm Height, 3PK
Mfr # 491848PK
Zoro # G110711114
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 40 mm
- Jaw Type Square
- Construction Steel
- Jaw Interface Type 1/16" x 90°
- Minimum Compatible Chuck Diameter 125 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 491848PK
- Zoro # G110711114
- Country of Origin Italy
- Category Machine Chucks
Dimensions
Overall Height | 40 mm |
Minimum Compatible Chuck Diameter | 125 mm |
Groove Width | 11 mm |
Maximum Compatible Chuck Diameter | 125 mm |
Details
Jaw Type | Square |
Construction | Steel |
Jaw Interface Type | 1/16" x 90° |
Description
Jaw Type: Square Material: Steel Jaw Interface Type: 1/16x90 degree Maximum Compatible Chuck Diameter mm: 125 Minimum Compatible Chuck Diameter mm: 125 Overall Height mm: 40 Groove Width mm: 11For AutoBlok, Erickson, Forkardt, Gamet, Powerhold, Pratt Burnerd, Rohm and Howa Ho12M-Self Contained Air
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 2-1/2" (48-20-5040)
- MARSHALLTOWN Drywall Vac Sander (HVS87)
- STANLEY Stanley 84-079 6 Piece Basic Miniature Plier Set (Long Nose, Diagonal, Tongue & Groove, End Cutter) (84-079)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.200" Min Bore dia, Max. Bore Depth: 0.600" (BB-200600X)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- STM TNut For 200210mm Kitagawa Lathe Chucks (494070)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- STM TNut For 250mm Kitagawa Lathe Chucks (494095)
- H & H INDUSTRIAL PRODUCTS Harlingen 4" 4-Jaw Independent Lathe Chuck Plain Back (9713-1102)
- GATOR CHUCKS Machine Steel Adapter w/L1 Mount:8" PA PB Series lathe chuck (GA FLA-200/L1)
- Stm Collets, Chucks & Accessories