Shop All Machine Chucks
Stm
125mm Rectangular Soft Top Jaw With Inch Serration Piece 40mm Height, 3PK
Mfr # 491848
Zoro # G410401272
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 491848
- Zoro # G410401272
- UPC # 644380101621
- Country of Origin Italy
- Category Machine Chucks
Description
Jaw Type Square Material Steel Jaw Interface Type 116x90Deg Maximum Compatible Chuck Diameter mm 125 Minimum Compatible Chuck Diameter mm 125 Overall Height mm 40 Groove Width mm 11 For AutoBlok, Erickson, Forkardt, Gamet, Powerhold, Pratt Burnerd, Rohm and Howa Ho12MSelf Contained Air
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive Impact Socket, SAE, 54.5mm L (318U)
- INSIZE Electronic Internal Caliper Gages (2121-25)
- TITAN NUT DRIVER SET METRIC 6PC (TL15223)
- STARRETT Band Saw Blade, 15 ft. L, 1-1/4" W, 6/10 TPI, 0.042" Thick, Bimetal, Tennax Pro Series (99582-15)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- SUBURBAN Mag. Surface Grinder Chuck, 6in, Fine, 14in (DMB-614)
- H & H INDUSTRIAL PRODUCTS Harlingen 4" 4-Jaw Independent Lathe Chuck Plain Back (9713-1102)
- BISON USA Bison 3-Jaw (2 Piece) SET-TRU Chuck Forged Steel, Plain Back, 5" Fine Adjustable (7-866-0500)
- H & H INDUSTRIAL PRODUCTS 15/32" (12mm) Square Standard Chuck T-Wrench (3900-4864)
- Stm Collets, Chucks & Accessories