Shop All Combined Drill & Countersinks
Stm
125mm 60 Deg, HSS Combined Drill Countersink
Mfr # 116309
Zoro # G907178809
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 116309
- Zoro # G907178809
- Country of Origin India
- Category Combined Drill & Countersinks
Description
Material High Speed Steel Included Angle 60 Trade Size Metric Body Diameter Inch 18 Overall Length Inch 114 Drill Point Diameter Decimal Inch 00492 FinishCoating Bright End Type Double Cutting Direction Right Hand Cutting Edge Style Plain 60Deg countersink angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1/4" Hex, 1/2" Square; 3/8 x 7/16", 1/2 x 9/16", 5/8 x 11/16", 3/4 x 13/16", and 7/8 x 15/16" Drive (66070)
- IRWIN Concrete Nippers, 10 In (CN10)
- KNIPEX Pipe & Tube Cutter (90 25 40)
- POWERMATE VX Air Needle Scaler Gun (024-0299CT)
- STM 13 Bell Type Cobalt Combined Drill Countersink (116274)
- STM 4 5 OAL Long Series HSS Combined Drill Countersink (116291)
- DEWALT #12 Countersink with 7/32" Drill Bit (DW2570)
- HARVEY TOOL Combined Drill & Countersinks, 0.0200" (17905-C3)
- HHIP #000 M42 8% Cobalt Combined Drill & Countersink 60 Degree (5000-3020)
- HHIP 6 Piece Countersink Tool Set (2001-0234)
- MELIN TOOL CO #5 High Speed Steel Drill & Countersink (HSCD-5)
- Stm Combined Drill & Countersinks