Shop All Machine Chucks
Stm
125130mm Pointed Soft Top Jaw With Inch Serration Piece 30mm Height, 3PK
Mfr # 491126
Zoro # G810401247
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 491126
- Zoro # G810401247
- UPC # 644380101157
- Country of Origin Italy
- Category Machine Chucks
Description
Jaw Type Square Material Steel Jaw Interface Type 116X90Deg Maximum Compatible Chuck Diameter mm 130 Minimum Compatible Chuck Diameter mm 125 Overall Height mm 30 Type I For SMW Autoblok Type Ia For SMW, Berg, Gamet, Shunk, Rohm, Forkardt Type II For self contained pneumatic power chucks
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" x 6" Cold Chisel (82264)
- SCHRADE Knife Hawkbill Folding (1135996 16UH)
- EKLIND 3/16 in. Long Series Hex-L Key (15212)
- ZORO SELECT Construction Reamer, 1-1/2 In., 13 In. L (13H813)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A2)
- SUBURBAN Mag. Chuck, 1-3/4inH, Rectangular (MRE-1530-FP)
- H & H INDUSTRIAL PRODUCTS Harlingen 6" 4-Jaw Independent Lathe Chuck Plain Back (9713-1104)
- SUBURBAN Mag. Chuck, 1-3/4inH, 5/32in, Standard (MRE-1018)
- Stm Machine Chucks