Shop All Machine Chucks
Stm
125-130mm Pointed Soft Top Jaw With Inch Serration Piece - 30mm Height, 3PK
Mfr # 491126PK
Zoro # G010709587
product price: $96.35
/pk 3, $32.12/ea
Free Shipping & Returns
$96.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 491126PK
- Zoro # G010709587
- Country of Origin Italy
- Category Machine Chucks
Description
Jaw Type: Square Material: Steel Jaw Interface Type: 1/16X90 degree Maximum Compatible Chuck Diameter mm: 130 Minimum Compatible Chuck Diameter mm: 125 Overall Height mm: 30 Type I: For SMW Autoblok Type Ia: For SMW, Berg, Gamet, Shunk, Rohm, Forkardt Type II: For self contained pneumatic power chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 3/8" Drive 12 Point Standard Sock (3132)
- ABANAKI Stabilizer Bar, 8 In (UMM50STAB-08)
- LENOX Band Saw Blade, 7 ft. 10-1/4" L (1823096)
- PORTER-CABLE 1500-Watt Heat Gun (PC1500HG)
- STM TNut For 250mm Kitagawa Lathe Chucks (494095)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- STM TNut For 200210mm Kitagawa Lathe Chucks (494070)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- BISON 3-Jaw 2 Piece Scroll Chuck Semi-Steel Body, Plain Back, 6, (7-800-0600)
- H & H INDUSTRIAL PRODUCTS 15/32" (12mm) Square Standard Chuck T-Wrench (3900-4864)
- Stm Machine Chucks