Shop All Taper Shank Drill Bits
Stm
12364 MT4 Standard Length Taper Shank HSS Oil Hole Drill
Mfr # 115832
Zoro # G307180860
product price: $3,423.99
/ea
Free Shipping & Returns
$3,423.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 115832
- Zoro # G307180860
- Country of Origin United States
- Category Taper Shank Drill Bits
Description
Drill Bit Size Inch 12364 Shank Taper Designation MT4 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Overall Length Inch 1412 Through Coolant Yes Oil Hole Drills feature coolant passages throughout the length of the body These allow a coolant air, oil or vapour mist to reach the cutting edges The resulting flow cools and lubricates the cutting edges and also aids in the extraction of chips Standard length 118Deg notched point High speed steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 1/2 In Dr. Deep Impact Socket 1-3/16 In Socket Dp Imp 1, M852 (M852)
- X1 TOOLS T-30 Torque Driver Bit, 1 Long 100 Bits by X1 Tools (X1E-CON-BIT-T30-1000x100)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #47 (46717)
- FOWLER 0-24"/600mm Xtra-Range Electronic Caliper (541000241)
- STM 16pc HSS Taper Shank Fractional Drill Set (113895)
- STM 2 MT4 Smaller Shank HSS Taper Shank Drill (114232)
- STM 2132 MT3 Larger Shank HSS Taper Shank Drill (114164)
- STM 358 MT5 Smaller Shank HSS Taper Shank Drill (114255)
- STM 312 MT5 Smaller Shank HSS Taper Shank Drill (114254)
- STM 15764 MT4 Smaller Shank HSS Taper Shank Drill (114228)
- DRILL AMERICA 27/64" HSS 1MT Taper Shank Drill Bit (DWDTS27/64)
- Stm Drill Bits