Shop All Taper Shank Drill Bits
Stm
12332 MT4 Smaller Shank HSS Taper Shank Drill
Mfr # 114221
Zoro # G507180837
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 114221
- Zoro # G507180837
- Country of Origin United States
- Category Taper Shank Drill Bits
Description
Drill Bit Size Inch 12332 Shank Taper Designation MT4 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Overall Length Inch 1534 Through Coolant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Die Set, Crimping (K22S1GL)
- WESTWARD 4-Cutter Hammer Drill Bit 1" x 18"L, SDS Plus (22UW22)
- EXCELTA Chain Nose Plier, 5-3/4 in., Serrated (2844D)
- KIPP Star Grip, DIN 6336 Similar, D=M08X25, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X25)
- STM 358 MT5 Smaller Shank HSS Taper Shank Drill (114255)
- STM 16pc HSS Taper Shank Fractional Drill Set (113895)
- STM 15764 MT4 Smaller Shank HSS Taper Shank Drill (114228)
- STM 2132 MT3 Larger Shank HSS Taper Shank Drill (114164)
- STM 2 MT4 Smaller Shank HSS Taper Shank Drill (114232)
- STM 312 MT5 Smaller Shank HSS Taper Shank Drill (114254)
- DRILL AMERICA 3" HSS 5MT Taper Shank Drill Bit (DWDTS3INCH)
- Stm Taper Shank Drill Bits