Stm

1208 Straight Tooth Woodruff Keyseat Cutter


product price: $114.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Stm
  • MFR # 125185
  • Zoro # G907183735
  • Country of Origin Bosnia and Herzegovina
  • Category Keyseat Cutter

Description

Connection Type Shank American Standard Number ANSI 1208 Cutting Diameter Inch 1 Cutting Width Inch 38 Tooth Configuration Straight Material High Speed Steel Shank Diameter Inch 12 12 shank diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.