Shop All Keyseat Cutter
Stm
1208 Staggered Tooth Woodruff Keyseat Cutter
Mfr # 125187
Zoro # G407183761
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 125187
- Zoro # G407183761
- Country of Origin Bosnia and Herzegovina
- Category Keyseat Cutter
Description
Connection Type Shank American Standard Number ANSI 1208 Cutting Diameter Inch 1 Cutting Width Inch 38 Tooth Configuration Staggered Material High Speed Steel Shank Diameter Inch 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Tap Set, 3/4"-10, Bottoming, Plug, Taper, 4 Flutes, UNC (174513)
- MILWAUKEE TOOL 7/16 in. SAE Flex Head Combination Wrench (45-96-9813)
- DAVIES Push/Pull Knob, 8-32 Thread Size, 0.81"L, HR Phenolic (3020-A)
- SHOPSOL ToolSol Removable Hex Bit 3/8 In Square Drive 4pcs Set (1010893)
- STM 9 Pc Staggered Tooth Woodruff Keyseat Cutter Set (125259)
- STM 8 Pc Staggered Tooth Woodruff Keyseat Cutter Set (125258)
- STM 404 Staggered Tooth Woodruff Keyseat Cutter (125122)
- STM 41 pc Straight Tooth Woodruff Keyseat Cutter Set (125279)
- STM 1010 Staggered Tooth Woodruff Keyseat Cutter (125252)
- STM 1210 Staggered Tooth Woodruff Keyseat Cutter (125267)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.1250" (1/8), Radius: 0.0200" (67520)
- Stm Milling Cutters