Shop All Machine Chucks
Stm
12 Rectangular Soft Top Jaws With Metric Serration Set of 3 50mm Height
Mfr # 491546
Zoro # G807186010
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 491546
- Zoro # G807186010
- Country of Origin Italy
- Category Machine Chucks
Description
Jaw Type Square Material Steel Jaw Interface Type 15x60Deg Maximum Compatible Chuck Diameter Inch 12 Minimum Compatible Chuck Diameter Inch 12 Minimum Compatible Chuck Diameter mm 304 Overall Height mm 50 Groove Width mm 21 Distance Between Mount Hole Centers mm 30 For Autoblok, Howa, Kitagawa, Matsumoto, Shunk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Screw, 10-32 X 1/2 Rh (79965)
- BON TOOL Bon 11-393 Mortar Pan, Polyethylene 30" X 30" X 7" (11-393)
- GEDORE Ext. Circlip Pliers, 45 deg., 5/32"-3/8" (8000 A 02)
- CRAFTSMAN 3/8 in Drive, Metric Crowfoot Wrench Set Crowfoot, Polished chrome (CMMT12053LZ)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- H & H INDUSTRIAL PRODUCTS Harlingen 6" 3-Jaw Lathe Chuck Plain Back (9712-1108)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A)
- BISON USA Bison 4-Jaw (2 Piece) Scroll Chuck Semi-Steel Body, Front Mount, 5" Plain Back (7-814-0500)
- SUBURBAN Mag. Surface Grinder Chuck, 6in, Fine, 14in (DMB-614)
- Stm Collets, Chucks & Accessories