Shop All Machine Chucks
Stm
12 Rectangular Soft Top Jaws With Metric Serration Set of 3 100mm Height
Mfr # 491531
Zoro # G807186164
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 491531
- Zoro # G807186164
- Country of Origin Italy
- Category Machine Chucks
Description
Jaw Type Square Material Steel Jaw Interface Type 15x60Deg Maximum Compatible Chuck Diameter Inch 12 Minimum Compatible Chuck Diameter Inch 12 Minimum Compatible Chuck Diameter mm 304 Overall Height mm 100 Groove Width mm 18 Distance Between Mount Hole Centers mm 30 For Autoblok, Howa, Kitagawa, Matsumoto, Shunk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Insert Install Tool, Prewinder, 5/16-24 (3534-5/16HIP)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 23/64 (C23144)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- COLLINS AXE WRECKING BAR 3/4"" X 24"" (BU-60-C/32456)
- STM TNut For 200210mm Kitagawa Lathe Chucks (494070)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- STM TNut For 250mm Kitagawa Lathe Chucks (494095)
- H & H INDUSTRIAL PRODUCTS Harlingen 3" 4-Jaw Independent Lathe Chuck Plain Back (9713-1101)
- H & H INDUSTRIAL PRODUCTS Harlingen 8" 4-Jaw Independent Lathe Chuck Plain Back (9713-1105)
- Stm Collets, Chucks & Accessories