Shop All Straight Flute Drill Bits
Stm
12 RC65 Carbide Tipped Straight Flute Drill
Mfr # 116165
Zoro # G607180508
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 116165
- Zoro # G607180508
- Country of Origin United States
- Category Straight Flute Drill Bits
Description
Drill Bit Type Straight Flute Drill Bit Drill Bit Size Inch 12 Drill Bit Material Carbide Tipped Drill Bit FinishCoating Black Oxide Overall Length Inch 5 Through Coolant No For drilling and centre drilling heat treated high speed steel up to 65 RC The special point design provides a free cutting action that minimizes heat and produces a smooth finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Machinists Vise, 5" Jaw Width (500S)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1200 ft.-lb. (CP6763)
- S & W MANUFACTURING Alum Ball Knob, 10-24", 1" dia. (ABK-033)
- J.W. WINCO WN300-KT-45-10X32-20-SW Adjustable Lever Steel (1T20F33K)
- OSG Jobber Drill Bit, 25/64 in., Carbide (200-3906)
- MELIN TOOL CO Drill, Carbide, Str-Fl, 7/32 x 1-1/4, Drill Bit Finish: Uncoated (JDR-7/32)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Drill Bit Size: 4.70 mm (32313)
- M.A. FORD Twister Hi-Roc Drill, 10.10Mm (20039760)
- OSG 3/8" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (200-3750)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 38 x 13/16" (JDR-38)
- OSG Jobber Drill Bit, 8.00mm, Carbide (200-3150)
- Stm Drill Bits