Shop All Machine Chucks
Stm
12 Pointed Soft Top Jaws With Metric Serration Set of 3 50mm Height
Mfr # 491491
Zoro # G607186036
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 491491
- Zoro # G607186036
- Country of Origin Italy
- Category Machine Chucks
Description
Jaw Type Square Material Steel Jaw Interface Type 15x60Deg Maximum Compatible Chuck Diameter Inch 12 Minimum Compatible Chuck Diameter Inch 12 Minimum Compatible Chuck Diameter mm 304 Overall Height mm 50 For Autoblok, Howa, Kitagawa, Matsumoto, Shunk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS 20V MAX* Li-ion Brushless 1/2" Impact Wrench (24486)
- WILTON Se Black 1755 Trdsmn & Bash 20416 (1755 SE)
- FULLERTON TOOL 3-Flute - 37.5° Helix - 3833 AlumaMill G3 HP End Mills, FC5, RH Spiral, Square, Stub, 1/4 (27057)
- PROSKIT Side Cutting Plier with Safety Clip (902-076)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- BISON USA Bison 4-Jaw (2 Piece) Scroll Chuck Semi-Steel Body, Front Mount, 5" Plain Back (7-814-0500)
- MPI 12" Double Rare Earth Round Chuck 140N/cm² holding force (RC-300-REN)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S1)
- H & H INDUSTRIAL PRODUCTS 12" Front-Mount Top Reversible Self Centering 3-Jaw Plain Back Chuck (3900-3436)
- Stm Collets, Chucks & Accessories