Shop All Machine Chucks
Stm
12 Pointed Soft Top Jaw With Metric Serration Piece 60mm Height, 3PK
Mfr # 491500
Zoro # G510401424
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 491500
- Zoro # G510401424
- UPC # 644380101348
- Country of Origin Italy
- Category Machine Chucks
Description
Jaw Type Square Material Steel Jaw Interface Type 15x60Deg Maximum Compatible Chuck Diameter Inch 12 Minimum Compatible Chuck Diameter Inch 12 Minimum Compatible Chuck Diameter mm 304 Overall Height mm 60 For Autoblok, Howa, Kitagawa, Matsumoto, Shunk
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO 15 Ga. Cordless 34 deg Pneumatic Finish Nailer Kit 18 V (10L0001N)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2120)
- WESTWARD 1/4" Drive Socket Set Metric 12 Pieces 3.5 mm to 12 mm , Chrome (53PN30)
- INNOVATIVE COMPONENTS Star Knob, 5/16-18 Thread Size, 1-1/4"L, Blind Tap, Steel (GN5C----5S3B-22)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 10mm, PK3 (KTT6S1SQ)
- H & H INDUSTRIAL PRODUCTS Harlingen 8" 4-Jaw Independent Lathe Chuck Plain Back (9713-1105)
- H & H INDUSTRIAL PRODUCTS 6" Standard Pole Round Magnetic Chuck (3402-0821)
- BALDOR-RELIANCE Dr-3546B R2 Rh Wheel Chuck (R2)
- Stm Machine Chucks