Shop All Taper Shank Drill Bits
Stm
12 MT3 1012 OAL Extra Length Taper Shank HSS Oil Hole Drill
Mfr # 115847
Zoro # G107177213
Free Shipping & Returns
$1,182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 115847
- Zoro # G107177213
- Country of Origin United States
- Category Taper Shank Drill Bits
Description
Drill Bit Size Inch 12 Shank Taper Designation MT3 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Overall Length Inch 1012 Through Coolant Yes Oil Hole Drills feature coolant passages throughout the length of the body These allow a coolant air, oil or vapour mist to reach the cutting edges The resulting flow cools and lubricates the cutting edges and also aids in the extraction of chips Standard length 118Deg notched point High speed steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/8" DR X 13MM MAG DEEP IM (GP1013MDG)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2056R)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #25 (C22686)
- KRAFT TOOL Safety Ramp Hand Right Groover, 13"x6 (CF082)
- STM 358 MT5 Smaller Shank HSS Taper Shank Drill (114255)
- STM 2 MT4 Smaller Shank HSS Taper Shank Drill (114232)
- STM 312 MT5 Smaller Shank HSS Taper Shank Drill (114254)
- STM 15764 MT4 Smaller Shank HSS Taper Shank Drill (114228)
- STM 2132 MT3 Larger Shank HSS Taper Shank Drill (114164)
- STM 16pc HSS Taper Shank Fractional Drill Set (113895)
- CLEVELAND 118° Extra Length Taper Shank Drill Cleveland 940E Steam Oxide HSS RHS/RHC 25/32 (C13849)
- Stm Drill Bits