Shop All Jobber Length Drill Bits
Stm
12 General Purpose TiN Coated HSS Jobber Length Drill, 5PK
Mfr # 118118
Zoro # G910400867
product price: $237.99
/pk 5, $47.60/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 118118
- Zoro # G910400867
- UPC # 644380099041
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Inch 12 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating TiN Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No General purpose 118Deg point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent Metric and SAE Adjustable Wrench 12 in. L 1 pc (AC212VS)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush set Replaces Makita CB430, 191964-0, 195018-5 & 191971-3, PK 2 (K44)
- GEDORE Metric Plain Ball Hex Key, 10 mm Tip Size, 9 3/8 in Long, 5 5/16 in Short (DT 2142 10)
- DRILL AMERICA m24x.5 HSS Metric Hand Tap (DWTSMT24X.5)
- STM 60pc Jobber Length HSS Wire Gauge Drill Set (118124)
- STM 25pc Jobber Length HSS Metric Drill Set (113853)
- STM Letter Y Heavy Duty Split Point HSS Jobber Length Drill, 5PK (118304)
- STM 764 BlackGold 135Deg HSS Jobber Drill, 10PK (105384)
- STM 764 General Purpose Cobalt Jobber Length Drill, 10PK (118063)
- STM 29 Carbide Tipped Jobber Length HSS Drill (115991)
- OSG Jobber Drill Bit, 3.23mm, HSS-E (8597323)
- Stm Drill Bits