Shop All Combined Drill & Countersinks
Stm
12 Bell Type HSS Combined Drill Countersink
Mfr # 116263
Zoro # G807178176
$13.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 116263
- Zoro # G807178176
- Country of Origin India
- Category Combined Drill & Countersinks
Description
Material High Speed Steel Included Angle 60 Trade Size 12 Body Diameter Inch 316 Overall Length Inch 178 Drill Point Diameter Inch 116 FinishCoating Bright End Type Double Cutting Direction Right Hand Cutting Edge Style Bell 60Deg countersink angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Orange Padded Divider Case, 19.9"L x 16.1"W x 10.1"D (933-2003)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 29/64 (45629)
- CAMPBELL HAUSFELD Blow Gun Pistol Grip (MP514300AV)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3021MD)
- STM 13 Bell Type Cobalt Combined Drill Countersink (116274)
- STM 4 5 OAL Long Series HSS Combined Drill Countersink (116291)
- DRILL AMERICA #3 Regular HSS Combined Drill Bit and Countersink (DEWCCD3)
- WIDIA Indexable Drilling Insert, 060203, Carbide (TCF060203BCV36)
- HHIP #3 7/64 Drill Diameter Combined Drill & Countersink 60 Degree (5000-2109)
- KEO Drill/Countersink, 4 FL, 82 deg., 1in, HSS (41008)
- DRILL AMERICA #4x6" Extra Long Combined Drill Bit and Countersink (DEW4X6)
- Stm Combined Drill & Countersinks