Shop All Extra Long Drill Bits
Stm
12 6 OAL Cobalt Aircraft Extension Drill
Mfr # 117562
Zoro # G307183656
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 117562
- Zoro # G307183656
- Country of Origin United States
- Category Extra Long Drill Bits
Description
Drill Bit Size Wire 12 Drill Bit Size Decimal Inch 0189 Drill Point Angle Degrees 118 Drill Bit Material Cobalt Drill Bit FinishCoating Gold Overall Length Inch 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5 in Diagonal Cutting Plier Standard Cut Uninsulated (70 02 125)
- PROTO 3/8 in Drive Flex Impact Socket 12 mm Size 6 pt Standard Depth, Black Oxide (J77412MP)
- TEKTON 3/8 Inch Drive (F) x 1/4 Inch (M) Reducer (SHA13100)
- GREY PNEUMATIC SKT 1" DRIVE X 13" EXTENSION W/ PIN HOLE (GP4013E)
- OSG Extra Long Drill Bit, 125.00mm L, 4mm dia. (8698400)
- BOSCH 1/2In Black Oxide SP 12In Long Carded (BL2759)
- DRILL AMERICA 29/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X29/64)
- PRECISION TWIST DRILL HSS Bright 118° Extra Length Drill XL ANSI 1/4 inch (057416)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 3/8 (C09752)
- WALTER Extra Long Drill, 1/4", Carbide, A7495TTP-1/4IN (A7495TTP-1/4IN)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #22 (11052)
- Stm Extra Long Drill Bits