Shop All Machine Chucks
Stm
12 3Jaw Cast Iron Body Scroll Chuck With Hard Solid Jaws
Mfr # 4440530
Zoro # G707185816
Free Shipping & Returns
$1,347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 4440530
- Zoro # G707185816
- Country of Origin China
- Category Machine Chucks
Description
Chuck Type SelfCentering Nominal Chuck Size Inch 12 Number of Jaws 3 Mount Plain Back ThroughHole Diameter Decimal Inch 3937 Body Material Cast Iron Reversible Jaws No Features 3 jaw, selfcentering scroll chuck with manual gripping and a high quality cast iron body Smart design, allowing inner parts to be replaced quickly Mounted on the machinetool spindle from the back of the chuck, using the adapter plate x000D Application This chuck is designed for all types of workshop machining operations on conventional lathes and milling fixtures
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR EQUIPMENT CO HOLECUTTER 7/8" (BL14628)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401102520)
- LENOX Recip Saw Blade, TPI 14, 25 UNT, PK4 (20179B9114R)
- WESTWARD Screw Machine Drill Bit, #3 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (5TUX4)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- H & H INDUSTRIAL PRODUCTS Harlingen 4" 4-Jaw Self-Center Lathe Chuck Plain Back (9713-2101)
- BISON USA Bison 3-Jaw (2 Piece) SET-TRU Chuck Forged Steel, Plain Back, 6" Fine Adjustable (7-866-0600)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A1SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A)
- Stm Collets, Chucks & Accessories