Shop All Spotting Drills
Stm
12 120Deg NCCNC HSS Spotting Drill
Mfr # 116354
Zoro # G807178114
product price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 116354
- Zoro # G807178114
- Country of Origin United States
- Category Spotting Drills
Description
Body Diameter Inch 12 Body Diameter Decimal Inch 05 Drill Point Angle Degrees 120 Spotting Drill Material High Speed Steel Spotting Drill FinishCoating Bright Overall Length Inch 334 These drills are used for perfect alignment of the followon tool Standard length Right hand cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 36 in Bar Clamp, Composite Plastic Handle and 2 1/2 in Throat Depth (TGJ2.536+2K)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0930" (3/32) (24693-C4)
- DRILL AMERICA m10x1.25 2"OD HSS Round Die (DWTMR2-10X1.25)
- PROTO 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 7-11/16" L, Full Polish Finish (J5249HTCF)
- STM 134 Left Handed HSS Spotting And Centering Drill (116345)
- STM 1 HSS Spotting And Centering Drill (116331)
- KEO Spotting/Centering Drill, 118 Deg, 1/4, HSS (30250)
- BLAIR Cutter, 9/16", 3 pcs. (11120-3)
- MELIN TOOL CO Spot Drill, Cobalt, 82 deg., 1/2" x 35mm (HSNC-1/2-82)
- ZORO SELECT NC Spotting Drills, Size 1/4 in., Bright (402-250140)
- M.A. FORD Carbide Nc Spotting Drill 120°, 3/8 (40337500)
- Stm Countersinks, Center Drills & Spotting Drills