Shop All Jobber Length Drill Bits
Stm
11pc Jobber Length HSS Metric Drill Set
Mfr # 113851
Zoro # G407182368
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 113851
- Zoro # G407182368
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
System of Measurement Metric Drill Bit Material High Speed Steel Drill Bit Set Type Jobber Length Drill Bits Minimum Drill Bit Size mm 1 Maximum Drill Bit Size mm 6 Number of Pieces 11 High Speed Steel Steam Oxide coating
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KT PRO TOOLS 1/2" Drive Socket Set, SAE, 14 pcs (A4406SP)
- GEARWRENCH 1/2" Drive Extension 5" (81341)
- LENOX Band Saw Blade, 11 ft. 7-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (76443D2B113545)
- STABILA Torpedo Level, Aluminum, 10 in L, 2 Vials (25100)
- STM 764 BlackGold 135Deg HSS Jobber Drill, 10PK (105384)
- STM Letter Y Heavy Duty Split Point HSS Jobber Length Drill, 5PK (118304)
- STM 29 Carbide Tipped Jobber Length HSS Drill (115991)
- STM 3364 Carbide Tipped Jobber Length HSS Drill (115925)
- STM 19pc Jobber Length HSS Metric Drill Set (113852)
- STM 25pc Jobber Length HSS Metric Drill Set (113853)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC 1/2 (54069)
- Stm Jobber Length Drill Bits