Shop All Masonry Drill Bits
Stm
118 6 OAL Carbide Tipped Masonry Drill
Mfr # 116205
Zoro # G707179563
$54.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 116205
- Zoro # G707179563
- Country of Origin United States
- Category Masonry Drill Bits
Description
Drill Bit Size Inch 118 Drill Bit Size Decimal Inch 1125 Overall Length Inch 6 Shank Diameter Inch 12 Shank Type Straight Shank Rotary style
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Isolator, 90A, Deltronic (303301-001)
- KAPRO 175 MaxPro Heavy Duty 72" I-Beam w/45° Vial (175-82-72)
- INNOVATIVE COMPONENTS Fluted Knob, 5/16-18 Thread Size, 0.875"L, Blind Tap, Steel (GN5C----F4-B-22)
- WRIGHT TOOL 1" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 30" L, Black oxide Finish (38400)
- STM 532 3 OAL Carbide Tipped Masonry Drill (116179)
- DRILL AMERICA 1/4"x30" Carbide Tipped Masonry Drill Bit (DAM30X1/4)
- DRILLCO 5/8 X 36 SDS-MAX Masonry Drill (174F14036)
- CENTURY DRILL & TOOL Sonic Masonry Drill Bit, 5/16" x 2-3/4" x 4-3/4" (86820)
- HOMEPAGE 0.375 x 12 in. SDS Max Dril Bit (HO138538)
- BOSCH Fast Spiral 7/16In x 4In x 6In (BM2013)
- MILWAUKEE TOOL 18 in. PLUS-LOK SDS-Plus Extension (48-20-6945)
- Stm Masonry Drill Bits