Shop All Core Drill Bits
Stm
11732 MT5 Taper Shank HSS Core Drill
Mfr # 106555
Zoro # G107175875
product price: $1,157.99
/ea
Free Shipping & Returns
$1,157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 106555
- Zoro # G107175875
- Country of Origin Poland
- Category Core Drill Bits
Description
Drill Size Inch 11732 Drill Material High Speed Steel FinishCoating Bronze Oxide Overall Length Inch 1638 Shank Type Taper Shank Used to open out existing predrilled holes 118Deg notched point 4 flute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 9 ft. 6" L, 3/4" W, 4/6 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99902-09-06)
- PROTO Combination Wrench, SAE, 1in Size (J1232H-T500)
- STARRETT Micrometer Inside Set 1/4-3/8IN Range (S78XTCZ)
- LENOX ONE PC DMND HOLESW 3/16"" (121063DGDS)
- STM 11532 MT4 Taper Shank HSS Core Drill (106553)
- STM 1364 MT3 Taper Shank HSS Core Drill (106534)
- STM 6164 MT3 Taper Shank HSS Core Drill (106528)
- BOSCH Spline Core Bit With Shank, 5 In, 12 L (HC8070)
- MILWAUKEE TOOL 3-9/16 in. x 22 in. One Piece SDS-MAX Masonry Core Bit (48-20-5430)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 1-1/8" (48-20-5010)
- PARAGON DIAMOND TOOLS 5'' Zig-Zag Turbo Dry Core Bit (CBDZZ5)
- Stm Core Drill Bits