Shop All Jobber Length Drill Bits
Stm
11/64in General Purpose Cobalt Jobber Length Drill, 10PK
Mfr # 118067PK
Zoro # G710710074
product price: $49.95
/pk 10, $5.00/ea
$49.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 11/64 in
- Shank Type Straight
- Drill Bit Material Cobalt
- Flute Type Spiral
- Finish Gold Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 118067PK
- Zoro # G710710074
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 11/64 in |
Details
Shank Type | Straight |
Drill Bit Material | Cobalt |
Flute Type | Spiral |
Finish | Gold Finish |
Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Description
Drill Bit Size Inch: 11/64in Drill Point Angle Degrees: 135 Drill Bit Material: Cobalt Drill Bit Finish/Coating: Gold Finish Flute Type: Spiral Cutting Direction: Right Shank Type: Straight Coolant Through: No Heavy duty 135 degree split point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Titanox-Power 5 Flute Square End Mill (UGMG32032)
- MALCO Hole Cutter, 2 to 12 in. dia. (HC1)
- APEX TOOL GROUP Extension 1/2" Dr, 4 in L, 1 Pieces, Oiled (EX-508-B-4)
- STEELMAN 3/4" Drive x 1-1/16" 6-Point Impact Socket (79239)
- STM 3364 Carbide Tipped Jobber Length HSS Drill (115925)
- STM 2364 General Purpose TiN Coated HSS Jobber Length Drill, 5PK (118109)
- STM 36 BlackGold 135Deg HSS Jobber Drill, 10PK (105471)
- STM 19pc Jobber Length HSS Metric Drill Set (113852)
- STM Letter Y Heavy Duty Split Point HSS Jobber Length Drill, 5PK (118304)
- STM 11pc Jobber Length HSS Metric Drill Set (113851)
- CLEVELAND 118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC 5/32 (C03012)
- Stm Jobber Length Drill Bits