Shop All Center Drills
Stm
1164 HSS Centre Drill
Mfr # 116371
Zoro # G607178116
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 116371
- Zoro # G607178116
- Country of Origin United States
- Category Center Drills
Description
Body Diameter Inch 1164 Body Diameter Decimal Inch 01719 Drill Point Angle Degrees 118 Spotting Drill Material High Speed Steel Spotting Drill FinishCoating Bright Overall Length Inch 112 These drills are used for starting and centering screw machine operations Their short flute and overall length increase rigidity while minimizing runout
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4", 3/8", 1/2" Drive Socket Set Metric, SAE 81 Pieces 4 mm to 19 mm, 5/32 in to 13/16 in (J47181)
- PROSKIT Replacement Blade for 900-112 (900-112B)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #32 (C18085)
- MILWAUKEE TOOL 5/64" Titanium SHOCKWAVE (48-89-4602)
- KEO Combined Drill & Countersink Set - Plain CO (10002)
- BIG HORN 1/4 Inch Centering Bit (19138)
- KEO Drill/Countersink, #6, OAL 5 In, 82 Deg. (26053)
- HHIP #3 X 6" High Speed Steel Center Drill & Countersink (5000-0034)
- CLEVELAND Combined Drill/Countersink, #1 Size, Plain (C46263)
- LINK 4-60 Type Ded Carbide Centerdrill (20-CB-095)
- KEO Drill/Countersink Bit, 60 Deg, #8x6 L, HSS (28060)
- Stm Center Drills