Shop All Spiral Flute Drill Bits
Stm
116 Split Point Taper Length Cobalt Drill
Mfr # 115002
Zoro # G907183438
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 115002
- Zoro # G907183438
- Country of Origin United States
- Category Spiral Flute Drill Bits
Description
Drill Bit Size Inch 116 Drill Point Angle Degrees 135 Drill Bit Material Cobalt Drill Bit FinishCoating Gold Finish Flute Type Spiral Flute Cutting Direction Right Hand Shank Type Straight Through Coolant No Taper length drills are designed for general purpose drilling where longer length is required Heavy duty 135Deg split point Sizes over 12 furnished with notched point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Pointed Control Knob, 1/4" Thread Size, 1/2"L, GP Phenolic (1470AS)
- PROTO 1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 17-11/16" L, Full Polish Finish (J5450HTC)
- DEWALT Cordless Nailer, 20.0V, 0.120", Battery (DCN45RNB/DCB204)
- PROTO 3/8 in Drive, 3/4" Triple Square SAE Socket, 12 Points (J5279A)
- STM 364 Split Point Taper Length Cobalt Drill (115001)
- STM 30 Heavy Duty Split Point Stub Length HSS Drill, 10PK (118369)
- DRILL AMERICA 31/64" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F31/64)
- DRILL AMERICA 1/2" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F1/2)
- M.A. FORD Twister Al 5X 3 Flute Drill, 1/4 (22925000)
- DRILL AMERICA 7/16" HSS Heavy Duty Split Point Stub Drill Bit (D/AST7/16)
- BES MANUFACTURING HSS Flex Bit- 3/8"x 48" (FLX3848)
- Stm Drill Bits