Shop All Annular Cutters
Stm
116 Radius HSS Shank Type Concave Cutter
Mfr # 126071
Zoro # G607181093
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 126071
- Zoro # G607181093
- Country of Origin Poland
- Category Annular Cutters
Description
Connection Type Shank Radius Inch 116 Diameter of Cutter Inch 34 Shank Diameter Inch 12 Material High Speed Steel Number of Teeth 6 Overall Length Inch 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes, Steam Oxide (330317)
- VULCAN Hammer Eng 2Lb Wd Hndl (34509)
- WESTWARD Tool Pouch, Tool Pouch, Gold, Leather, 8 Pockets (6NE33)
- WESTWARD Combination Wrench, SAE, 15/16in Size (1EYJ1)
- STM 316 Radius HSS Shank Type Concave Cutter (126075)
- STM 14 Radius HSS Shank Type Convex Cutter (126085)
- STM 116 Radius HSS Shank Type Convex Cutter (126080)
- STM 34 60Deg HSS Shank Type Double Angle Cutter (126088)
- HOUGEN 7/16 in. X 1 in. 12,000-Series TiN Annular Cutter (12614)
- HOUGEN 25/32 in. X 1 in. 12,000-Series Annular Cutter (12125)
- CS UNITEC Annular Cutter, HSS, 1" X 6" (6-1-632)
- Stm Annular Cutters